Beli uvex safety helmet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Pheos B-WR Safety Helmet with Black Sweatbandatribut:
- Adjustable Range (cm): 52 to 61
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- UVEX Safety HelmetDeskripsi:Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
- UVEX Helm Safety Pheos B dengan Vent. Non RatchetDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos B). - With long brim.atribut:
- Standard: EN 397, -30>C,MM
- UVEX Pheos E-S-WR Safety HelmetDeskripsi:uvex pheos E-S-WR safety helmet - comfort and protection during electrical workThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 Volt AC), the uvex pheos E-WR is ideally suited to electrical work. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times. The shortened brim ensures unrestricted upward vision.atribut:
- Product Type: Safety Helmet
- Version: With Short Brim
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- UVEX Safety Helmet Pheos Visor SV HC/AF SLB 1 (Helmet Not Include.) (Helm Safety)atribut:
- Color: Clear
- UVEX Safety Helmet Pheos E without Air Vents Ratchet Electrician HelmetDeskripsi:- Suitable for use by electricians as helmet shell is fully enclosed. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos E). - EN 50365 (1000 V AC). - With long brim.atribut:
- Standard: EN 397, EN 50365 (100 V AC) -30 >C, MM
- UVEX Pheos B-WR Safety HelmetDeskripsi:uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.atribut:
- Product Type: Safety Helmet
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety)atribut:
- Color: White
- UVEX Visor Helmet MechanicalDeskripsi:Polycarbonate visors with uvex supravision excellence coating technology.Mechanical levers.Suitable for uvex pheos E-S-WR and pheos B-S-WR safety helmets.Standard EN 166, EN 170.UV 400.Note: Helmet not included.atribut:
- Material: Polycarbonate
- Frame Color: Black
- Lens Color: Clear
- UVEX Pheos IES Safety HelmetDeskripsi:uvex pheos IES - the comfort safety helmet with the integrated spectacles clipSafety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in - and where necessary safely stored in the parking position in the helmet.atribut:
- Product Type: Safety Helmet
- Version: With IES (Integrated Eyewear System), With Long Brim
- Product family: Uvex Pheos
- Adjustable Range (cm): 55 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- Color: Red
- SAFETY JOGGER Sepatu Safety Ankle Boots Mars S3 (Sepatu Proyek)Deskripsi:Leather shoe, water repellent, brown, Nylon mesh lining, puncture resistant SJ Flex sole,shock proof,slip resistant , composite toe, S3 PU/TPU sole.Application areas:ConstructionManufacturingElectric power stationElectric technicianApplication connect to high voltage electric18K Voltage electric insulation protectionPrecaution and maintenance of the shoe: To extend the life of your shoes, we recommend to clean themregularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heatsource.atribut:
- Series: Mars S3
- SNI License: Yes
- Color: Hitam - Cokelat Tua
- monotaro Aluminum Clipboard (Vertical Orientation, Without Chain)Deskripsi:The task of writing across the document. Slip management and surveys of the site, in such circular notice.atribut:
- Type: Vertical
- Material: Body: Aluminium . Clip part: Steel . Spring part: Steel
- Storage number: About 50 (copy paper)
- Size: A4
- Dimensions (Length x Width) (mm): 316 x 230
- King Jim Clipboardatribut:
- Thickness (mm): 15
- Height (mm): 320
- Number of stapled sheets: 30 about
- Green Purchasing Law: Compatible
- Width (mm): 235
- Cover Material: Olefin material bonded cover
- Material (binding device): steel
- Size: A4
- The core material: recycled paper
- Type: Vertical
- UVEX Safety Helmet Antistatic with Standard Interior WhiteDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps (ATEX certified only). - Conventional suspension harness for comfortable adjustable fit (Uvex 9780 antistatic). - With long brim.atribut:
- Manufacture Id: 9780020.0
- Color: White
- Standard: EN 397, ATEX Directive 94/9/EC
- UVEX Safety Helmet Pheos E-WR without Air Vents RatchetDeskripsi:- Safety Helmet with slots for Uvex visors, earmuffs, lamps. - Suspension harness with wheel ratchet for variable width adjustment (Uvex Pheos E WR). - EN 50365 (1000 V AC). - With long brim.atribut:
- Standard: EN 397, EN 50365 (100 V AC) -30 >C, MM
- UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)Deskripsi:UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
- UVEX Safety Helmet Accessories Pheos Antifog Visor SLB1 Magnetatribut:
- Manufacture Id: 9906006.0
Daftar Harga uvex safety helmet Terbaru March 2026
| UVEX Pheos B-WR Safety Helmet with Black Sweatband | Rp289.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| UVEX Safety Helmet | Rp449.900 |
| UVEX Helm Safety Pheos B dengan Vent. Non Ratchet | Rp389.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
| UVEX Pheos E-S-WR Safety Helmet | Rp389.900 |
| UVEX Safety Helmet Pheos Visor SV HC/AF SLB 1 (Helmet Not Include.) (Helm Safety) | Rp1.799.900 |
| UVEX Safety Helmet Pheos E without Air Vents Ratchet Electrician Helmet | Rp359.900 |
| UVEX Pheos B-WR Safety Helmet | Rp329.900 |
| UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety) | Rp449.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20B-WR%20Safety%20Helmet%20with%20Black%20Sweatband/n4P107694832-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet/qwP106770968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Helm%20Safety%20Pheos%20B%20dengan%20Vent_%20Non%20Ratchet/P103153391-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20E-S-WR%20Safety%20Helmet/kfP107694735-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20Visor%20SV%20HC%2FAF%20SLB%201%20(Helmet%20Not%20Include_)%20(Helm%20Safety)/P101508269-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E%20without%20Air%20Vents%20Ratchet%20Electrician%20Helmet/P103153416-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20B-WR%20Safety%20Helmet/mmP107694814-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E-S-WR%20Without%20Air%20Vents%20(Helm%20Safety)/P101508245-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/UVEX%20Visor%20Helmet%20Mechanical/epP106775529-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20IES%20Safety%20Helmet/kxP107694753-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/SAFETY%20JOGGER%20Sepatu%20Safety%20Ankle%20Boots%20Mars%20S3%20(Sepatu%20Proyek)/P102038161-1.jpg)
/hsP103167640-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Antistatic%20with%20Standard%20Interior%20White/P103153382-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E-WR%20without%20Air%20Vents%20Ratchet/P103153425-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20IES%20Red%20Rotation%20System%20(Helm%20Safety)/P101508252-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/UVEX%20Safety%20Helmet%20Accessories%20Pheos%20Antifog%20Visor%20SLB1%20Magnet/P103153355-1.jpg)